This product requires certification to purchase.

1 in. Side Discharge Stop Valve Repair Kit in Blue

Zurn

AquaSense® 1 in. Side Discharge Stop Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6000DSD
  • Item #1592451
  • Manufacturer Part #P6000-D-SD
3.4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1 in. Side Discharge Stop Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6000DSD
  • Item #1592451
  • Manufacturer Part #P6000-D-SD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 8250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stop Valve Repair Kit - 1"
  • Crosses to Sloan H-528
  • Lasts 8-10 times longer than traditional black rubber components
  • Fits Sloan 1" stops
  • Requires Certification

Documents


Specifications

Collection:
AquaSense®
Color Finish Name:
Blue
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
7 in
Product Type:
Stop Kit
Width:
6 in