1 in. Sweat Solder Kit Exposed Flush Valve Chrome
AquaSense® 1 in. Sweat Solder Kit Exposed Flush Valve Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit includes cover tube and adaptor for exposed flush valves
- Polished chrome finish
- Zurn replacement parts and accessories provide long-lasting durability
- Suitable for commercial restroom applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-8/25 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flush Type:
- Manual
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240413139
- WaterSense Labeled:
- No
- Width:
- 5 in