This product requires certification to purchase.

1 WH Stops Replacement Kit in Blue

Zurn

AquaSense® 1 WH Stops Replacement Kit in Blue

  • Fast #
  • Part #ZP6000DWH
  • Item #1589640
  • Manufacturer Part #P6000-D-WH
4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1 WH Stops Replacement Kit in Blue

  • Fast #
  • Part #ZP6000DWH
  • Item #1589640
  • Manufacturer Part #P6000-D-WH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chemical resistant
  • Lasts 8 - 10 times longer than traditional black rubber components
  • Interchangeable with Sloan® parts
  • Two 1/4" female tappings on side
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Brand Model Compatibility
Aquaflush, AquaVantage
Collection
AquaSense®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic, Rubber
Material Type
TPE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Repair Kit
Type
ZP6000DWH
UPC
670240413986