1.0 gpf Sensor Retrofit Kit in Chrome Plated
AquaSense® 1.0 gpf Sensor Retrofit Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upgrades handle-operated manual flush valves to touchless sensor technology
- Long product life-span, withstanding up to 500,000 cycles
- Improves water flow with consistent 1.0 GPF flush
- IP65 rated water resistant, protecting critical electronic components
- Quick Installation top-mount design for urinals, fits Zurn and other manufacturers' models
- Highly durable chemical and clog-resistant linear bypass diaphragm
- Advanced IR sensor detects forward and downward motion for a precisely timed flush
- Modern design chrome plated metal construction withstands extreme wear
- 3 year limited warranty
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Height:
- 4-3/8 in
- Length:
- 3-3/4 in
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934174809
- Volts:
- 6V
- Width:
- 3-3/4 in