This product requires certification to purchase.

1.25 gpf Exposed Flush Valve

Zurn

AquaSense® 1.25 gpf Exposed Flush Valve

  • Fast #
  • Part #ZZER6003WS10003
  • Item #4663055
  • Manufacturer Part #ZER6003-WS1.0003
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1.25 gpf Exposed Flush Valve

  • Fast #
  • Part #ZZER6003WS10003
  • Item #4663055
  • Manufacturer Part #ZER6003-WS1.0003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.0 gpf for significant water conservation and long-lasting saving
  • E-Z Flush series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2 rough-in, 3/4" top spud, sweat solder kit, cast wall flange, and stop cover
  • Chrome-plated metal cover provides long-term durability
  • Dual-seal diaphragm prevents application from clogging
  • Metal cover on control stop prevents tampering from unauthorized personnel
  • Various gpf, cover material, and accessory options to customize application
  • ADA compliant
  • 3-year warranty
  • Requires Certification

Specifications

ASME:
ASME A112.1037
CSA Certified:
CSA B125.37
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.25 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240615526
WaterSense Labeled:
No