This product requires certification to purchase.

1.5 gpm Faucet Aerator

Zurn

AquaSense® 1.5 gpm Faucet Aerator

  • Fast #
  • Part #ZP690020JGN
  • Item #4804621
  • Manufacturer Part #P6900-20J-GN
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1.5 gpm Faucet Aerator

  • Fast #
  • Part #ZP690020JGN
  • Item #4804621
  • Manufacturer Part #P6900-20J-GN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gooseneck Aerator - 1.5 Laminar gpm Vandal Proof
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
AquaSense®
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Length:
2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240245273