This product requires certification to purchase.

1.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® 1.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6913J
  • Item #10394742
  • Manufacturer Part #ZG6913-J
3.5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6913J
  • Item #10394742
  • Manufacturer Part #ZG6913-J
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • WaterSense compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 / CSA B125.1
Bathroom Faucet Type:
Sensor
CEC Compliant:
Not for Sale in CA
CSA Certified:
IAPMO R&T
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4
Flow Rate:
1.5 gpm
Height:
5-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4
Maximum Deck Thickness:
3
Number of Handles:
No Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-1/2
Spout Reach:
4-1/2
Type:
ZZG6913J
UPC:
889934241433
WaterSense Labeled:
Yes
Width:
2