1.5 gpm Sensor Bathroom Sink Faucet with Plug-In Power Converter with Battery Backup in Polished Chrome
AquaSense® 1.5 gpm Sensor Bathroom Sink Faucet with Plug-In Power Converter with Battery Backup in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense compliant
- Plug-in power with battery backup delivers reliable performance
- New aesthetics with slim and sleek design and smaller sensor eye
- Polished chrome and brushed nickel finish available
- Deck-mount 4" Center Post
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/4
- Flow Rate:
- 1.5 gpm
- Height:
- 4-3/8
- Length:
- 6-3/4
- Maximum Deck Thickness:
- 3
- Number of Handles:
- No Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-3/8
- Spout Reach:
- 4-1/2
- Type:
- ZZG6915ACA
- UPC:
- 889934241471
- Width:
- 5-7/8