1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1.6 gpf for significant water conservation and long-lasting saving
- In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
- 11-1/2” rough-in and 1-1/2” top spud
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
- Dual-seal diaphragm prevents application from clogging
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Various gpf, in-wall or on-valve sensor, and accessory options to customize application
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 17
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 17
- Material:
- Brass
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Size:
- 1-1/2
- UPC:
- 670240642737
- Volts:
- 120V
- Width:
- 11