1.6 gpf Sensor Flush Valve
AquaSense® 1.6 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.1 / 1.6 gpf dual flush volume for water conservation
- Ceramic gear-driven operation withstands over 500,000 cycles.
- IP65 rated construction and protective engineering keep water away from critical electronic components.
- Industry-leading, chemical-resistant diaphragm, gaskets and seals last 8-10 times longer than traditional rubber.
- Advanced IR sensor detects forward and downward for a precisely timed flush.
- Heavy-duty brass body with polished chrome finish stands up to extreme wear without losing its luster.
- 3-year battery life
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- Yes
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 889934174786
- Volts:
- 6V
- Width:
- 8 in