1.6 gpf Toilet Tank in White
AquaSense® 1.6 gpf Toilet Tank in White
Product Details
Product Details
- Zurn 1.6 gpf pressure assist toilets with EcoFlush™ technology maximize water savings and provide an ultra-quiet flush in demanding, high traffic commercial areas that require a high performance toilet system.
- Tank only, vitreous china
- Easy touch right hand handle actuation with chrome plated finish
- Includes bolt caps
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2-2003
- ASME:
- ASME A112.19.2-2003
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 17-1/2
- IAPMO Listed:
- No
- Length:
- 21
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 670240637139
- WaterSense Labeled:
- No
- Width:
- 10-1/2