1-3/4 in. Rubber Gasket
AquaVantage® 1-3/4 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 ½” spud rubber gasket made with our long-lasting GO BLUE® material
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage®, AquaFlush®
- Collection:
- AquaVantage®
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-3/4 in
- Hardware Included:
- No
- Length:
- 7 in
- Material:
- Rubber
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240413610
- WaterSense Labeled:
- No
- Width:
- 6 in