13 x 17 in. Flush Valve with Access Panel in Polished Chrome
AquaSense® 13 x 17 in. Flush Valve with Access Panel in Polished Chrome
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA 125.3
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Height:
- 18-1/2 in
- Length:
- 14-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240530713