3/4 in. Control Stop Valve Repair Kit
AquaSense® 3/4 in. Control Stop Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical resistant
- Lasts 8 - 10 times longer than traditional black rubber components
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- TPE
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240450264
- WaterSense Labeled:
- No
- Width:
- 6 in