4 in. Spout Accessory with Shank Aerator Sensor Mounting
AquaSense® 4 in. Spout Accessory with Shank Aerator Sensor Mounting
Product Details
Product Details
- For use with Aqua Sense® Z6915-XL faucets
- Lead-free cast brass complies with the Safe Water Drinking Act
- Infrared proximity sensor accurately senses user
- Faucet aerator saves water
- Ideal for commercial applications
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 12
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Zurn
- Height:
- 7
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12
- Material:
- Brass, Copper, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240802513
- Width:
- 12