This product requires certification to purchase.

8 in. Cover Plate in Polished Chrome

Zurn

AquaSense® 8 in. Cover Plate in Polished Chrome

  • Fast #
  • Part #ZP6900CP8
  • Item #2847985
  • Manufacturer Part #P6900-CP8
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 8 in. Cover Plate in Polished Chrome

  • Fast #
  • Part #ZP6900CP8
  • Item #2847985
  • Manufacturer Part #P6900-CP8
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 201
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Aqua Sense® Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL faucets
  • Durable, chrome-plated metal
  • Easy to install
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
Faucet Part Type:
Cover Plate
Fits Brand:
Zurn
Fits Model:
Z6912
Height:
4 in
Length:
7 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240586765
WaterSense Labeled:
No
Width:
6 in