8 x 8/25 in. Brass Pipe Support
AquaSense® 8 x 8/25 in. Brass Pipe Support
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- 8” C to E split ring pipe support (8” from wall to outer diameter of ring)
- 1 1/2” solid ring inner diameter
- Interchangeable with other manufacturers’ flush valves
- Ideal for commercial applications
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8/25
- Fits Pipe Size:
- 8 in
- Height:
- 7-1/2
- Length:
- 8/25
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Pipe Support
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240413061
- Width:
- 5