Battery Drawer for Zurn Industries AquaSense Z6920 and Z6922 Sensor Faucet
AquaSense® Battery Drawer for Zurn Industries AquaSense Z6920 and Z6922 Sensor Faucet
Product Details
Product Details
- Prevents vandalism and reduces maintenance costs with secure battery drawer
- Easy to install unit, includes battery compartment and wrench/key
- Accommodates 4AA batteries for housing
- Replaces existing batteries and battery drawers
- For use with Zurn Aqua Sense® Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL sensor faucets
- Long lifespan commercial grade materials
- Ideal for commercial applications
- 3-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Battery Size:
- AA
- Brand Model Compatibility:
- AquaSense Z6920 and Z6922 Sensor Faucet
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7
- Height:
- 4
- Length:
- 7
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Battery Drawer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240412507
- Width:
- 6