Battery Powered Bathroom Sink Faucet with Hydraulic Generator in Polished Chrome
AquaSense® Battery Powered Bathroom Sink Faucet with Hydraulic Generator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral 4” deck-mount body has a sleek and clean appearance
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- EcoVantage® Hydroelectric Generator provides a reliable, self-sustaining power source for 10 years
- Convergence-type proximity sensor precisely detects users reducing water waste
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- Limited 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Height:
- 5-5/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Hydropower
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 6-3/4 in
- Trim Only:
- No
- UPC:
- 670240384293
- WaterSense Labeled:
- Yes
- Width:
- 10 in