Battery Sensor Flush Valve Retrofit Kit
AquaSense® Battery Sensor Flush Valve Retrofit Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Chrome-plated metal E-Z Flush® sensor unit
- Three year battery life
- Installs in minutes and provide years of trouble free operation
- Three year warranty
- Infrared sensor
- User in-view LED
- Low battery indicator light
- Optional 24 hour auto-flush setting
- 3 second delay flush
- Override button
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9
- Flush Type:
- Sensor
- Height:
- 5
- Length:
- 9
- Material:
- Metal
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240578425
- Width:
- 6