CCY LF 0.5 ELEC LAV FCT BATRY CP
AquaSense® CCY LF 0.5 ELEC LAV FCT BATRY CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
- Quick and easy installation with 4 "AA" batteries power electronics
- Vandal-proof 0.5 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
- Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature, increasing comfort and preventing scalding
- Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- Limited 3-year warranty
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4
- Material:
- Brass
- Maximum Temperature:
- 131
- Pressure - Maximum:
- 101 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-11/32
- Spout Reach:
- 5-1/2
- Spout Type:
- Cast
- Type:
- ZZ6933TMV1
- UPC:
- 889934196337