CCY LF 1 ELEC LAV FCT BATRY CP
AquaSense® CCY LF 1 ELEC LAV FCT BATRY CP
Product Details
Product Details
- Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
- Quick and easy installation with 4 "AA" batteries power electronics
- Vandal-proof 1.0 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
- 4" cover plate conceals additional holes leaving a neat and clean appearance
- A single-faucet thermostatic mixing valve for advanced temperature control.
- Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- Limited 3-year warranty
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 1.0 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4
- Material:
- Brass
- Maximum Temperature:
- 131
- Pressure - Maximum:
- 101 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-11/32
- Spout Reach:
- 5-1/2
- Spout Type:
- Cast
- Type:
- ZZ6933CP4LTMV1
- UPC:
- 889934200775