Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter

  • Fast #
  • Part #ZUNZ6915XLCWB
  • Item #9560554
  • Manufacturer Part #Z6915-XL-CWB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Battery, plug-in, hardwired, or hydropower
  • 3 year warranty
  • Heavy-duty cast brass body
  • 30-second time out feature
  • Equipped infrared convergence-type proximity sensor with customizable features, such as time out durations that can adapt to any environment
  • Occupant detection infrared convergence-type proximity sensor
  • Inlet for a 1/2 in. ball rise
  • Streamlined design with concealed aerator reduces opportunity for vandalism
  • 4 “AA” alkaline batteries
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF Certified:
No
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Spout Height:
3-7/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Style:
Traditional
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
5 lb
Width:
10 in