CLST REP KIT CHEM & CLOG RESI
AquaSense® CLST REP KIT CHEM & CLOG RESI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2.4 gpf offers a powerful flush yet saves water over a full-flush volume flush valve
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® flush valves
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Name:
- Black, Blue
- Depth:
- 7 in
- Flow Rate:
- 2.4 gpf
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic, Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240547742
- Width:
- 6 in