Composite Vandal Resistant Aerator Wrench for Z6913-XL and Z6915-XL Sensor Faucets
AquaSense® Composite Vandal Resistant Aerator Wrench for Z6913-XL and Z6915-XL Sensor Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vandal-resistant
- Aerators for Z6913-XL and Z6915-XL
- Protects against vandalism and allows the quick removal and replacement of cache style aerators
- Composite construction for strength and durability
- 1-3/8" L x 1/16" H
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Z6913-XL and Z6915-XL Sensor Faucets
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 3/10 in
- IAPMO Listed:
- No
- Length:
- 4 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240417014
- Width:
- 2-1/2 in