Cover Kit for Zurn ZTS6200-WS1 and ZTS6203-WS1
AquaSense® Cover Kit for Zurn ZTS6200-WS1 and ZTS6203-WS1
Product Details
Product Details
- Conveniently packaged in a kit containing all necessary components.
- Kit includes piston, cover and solenoid with set screws
- Provides reliable performance and operation for Eco Vantage® ZTS flush valves
- Material: Plastic
- Color: Chrome Finish
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZTS6200-WS1, ZTS6203-WS1 Flush Vaves
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- Height:
- 4
- Length:
- 7
- Material:
- Plastic
- Product Type:
- Cover Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240378278
- WaterSense Labeled:
- No
- Width:
- 6