E-Z Flush Repair Kit in Black
AquaSense® E-Z Flush Repair Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 13180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits E-Z Flush® sensor flush valves
- Includes O-ring, courtesy button cap, collar gasket rod, and seal
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Brand Model Compatibility:
- E-Z Flush
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue, Teal
- Depth:
- 4 in
- Height:
- 7/10 in
- Length:
- 4 in
- Material:
- Plastic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240532274
- Width:
- 3-1/2 in