Extended Cable and Rod for Zurn Industries ZEMS6000AV-IS 12 in Floor Mount Rough In
AquaSense® Extended Cable and Rod for Zurn Industries ZEMS6000AV-IS 12 in Floor Mount Rough In
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits ZEMS integral sensor water closet
- Includes extended cable and rod for use with 12” floor-mount rough-in
- ZEMS flush valves are hardwired for reliable hands-free operation
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- ZEMS6000AV-IS 12 in Floor Mount Rough In
- Collection:
- AquaSense®
- Depth:
- 1
- Height:
- 7
- Installation Type:
- Floor Mount
- Length:
- 1
- Product Type:
- Extended Rod
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240622173
- Width:
- 6