Gooseneck Sensor Faucet with Gear-Driven Ceramic Cartridge in Polished Chrome
AquaSense® Gooseneck Sensor Faucet with Gear-Driven Ceramic Cartridge in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
- Hydro-X Power® technology option delivers sustainable performance by providing renewable
- Intuitive and effortless no delay touchless sensor water activation
- Bluetooth app standard for point of use wireless programmable metering, on demand or automatic line flushing, timeout and sensor sensitivity settings
- PlumbSMART connected option for remote monitoring and real time usage insights to your connected plumbing ecosystem
- Quiet water flow and soft close technology that eliminates water hammer
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6-3/4 in
- Drain Included:
- No
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 12-1/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Fixed
- Type:
- ZZG6922
- UPC:
- 889934240986
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in