Manual Push Button Assembly in Polished Chrome
AquaSense® Manual Push Button Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome-plated metal override button provides long-term durability
- For use with Eco Vantage® ZTS piston flush valves
- 3-year limited warranty
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- AquaSense®
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240261655
- Width:
- 6 in