3/8 in. Compression Mixing Valve
AquaSense® 3/8 in. Compression Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 503-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with Aqua Sense® faucets
- Lead-free cast brass complies with the Safe Water Drinking Act
- Combines hot and cold water under the deck for user comfort
- Filters particles out before they reach the spout outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Brand Model Compatibility:
- AquaSpec Z6920-XL, AquaSpec Z6920-XL-CP4, AquaSpec Z6913-XL-CP4-MV, AquaSpec Z6913-XL, AquaSpec Z6915-XL, AquaSpec Z6915-XL-MV
- Cartridge Type:
- Thermostatic
- Collection:
- AquaSense®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 3.1 gpm
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Metal, Cast Brass
- Maximum Temperature:
- 115
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240387010
- Valve Body Material:
- Metal
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve