Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to satisfy the needs of healthcare professionals
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Battery-powered faucet uses 4 standard AA batteries
- Convergence-type proximity sensor precisely detects users reducing water waste
- 4" cover plate hides additional holes leaving a neat and clean appearance
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- Limited 3-year warranty
- 4 “AA” batteries
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 5
- IAPMO Listed:
- No
- Length:
- 10
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-7/8
- Spout Reach:
- 5-3/8
- Spout Type:
- Gooseneck
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 889934217681
- Vandal Resistant:
- No
- Width:
- 12