No Handle Sensor Deck Mount Service Faucet in Polished Chrome
AquaSense® No Handle Sensor Deck Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Designed to satisfy the needs of healthcare professionals
- 1.5 gpm aerator and 30-second timeout for water control and cost savings
- Stainless steel single supply hose for extra durability
- Manufactured to prevent tampering from unauthorized personnel for minimal upkeep
- Various options for power source supply to satisfy all healthcare institutions
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- 3-year warranty
- 30-second time out feature
- 4 “AA” batteries
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Sensor
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 7-7/8
- Spout Reach:
- 5-3/8
- Spout Type:
- Gooseneck
- UL Listed:
- No
- UPC:
- 889934218039
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No