Piston Kit for ZTR Series Sensor Flush Valves
AquaSense® Piston Kit for ZTR Series Sensor Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Piston assembly constructed of heavy-duty plastic
- For use with Eco Vantage® ZTR 0.125 gpf piston urinals
- 3-year limited warranty
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Battery Size:
- AA
- Brand Model Compatibility:
- ZTR Series Sensor Flush Valves
- Collection:
- AquaSense®
- Color Finish Name:
- Black, Blue, Grey, White
- Depth:
- 7 in
- Flow Rate:
- 0.125 gpf
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Acetal
- Power Source:
- Battery
- Product Type:
- Piston Kit
- UL Listed:
- No
- UPC:
- 670240846739
- Volts:
- 6V
- Width:
- 6 in