Piston Kit for ZTR6200EV Flush Valves
AquaSense® Piston Kit for ZTR6200EV Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Piston assembly constructed of heavy-duty plastic
- For use with Eco Vantage® ZTR 0.5 gpf and 1.0 gpf piston urinals
- 3-year limited warranty
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- EcoVantage® ZTR
- Collection:
- AquaSense®
- Depth:
- 7 in
- Flow Rate:
- 0.5 gpf
- Height:
- 4 in
- Length:
- 7 in
- Product Type:
- Piston Kit
- UPC:
- 670240841154
- Width:
- 6 in