This product requires certification to purchase.

Plastic DWR Battery

Zurn

AquaSense® Plastic DWR Battery

  • Fast #
  • Part #ZPERK6000BD
  • Item #2847780
  • Manufacturer Part #PERK6000-BD
3.3 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Plastic DWR Battery

  • Fast #
  • Part #ZPERK6000BD
  • Item #2847780
  • Manufacturer Part #PERK6000-BD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
AquaSense®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3 in
Height:
1-7/10 in
Length:
3 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240534360
Width:
4-1/2 in