Plastic Inside Cover
AquaSense® Plastic Inside Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 6600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with AquaVantage® and AquaFlush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Sloan product no. Royal/Regal A-71
- Ideal for commercial applications
Documents
Specifications
- Application:
- Commercial
- Collection:
- AquaSense®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 7-1/2
- Length:
- 8/25
- Material:
- Plastic
- Product Type:
- Inside Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934204094
- Width:
- 5