This product requires certification to purchase.

Plastic Key in Grey, Green, Red with Yellow

Zurn

AquaSense® Plastic Key in Grey, Green, Red with Yellow

  • Fast #
  • Part #ZP6900KEYS
  • Item #7674335
  • Manufacturer Part #P6900-KEYS
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Plastic Key in Grey, Green, Red with Yellow

  • Fast #
  • Part #ZP6900KEYS
  • Item #7674335
  • Manufacturer Part #P6900-KEYS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Size 1-38 in.
  • Comes in Gray/Red/Yellow/Green
  • Protects against vandalism and helps to facilitate the replacement of cache aerators
  • Plastic material
  • Easy to use
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-7/10 in
Length
3-1/2 in
Width
2-1/2 in
Characteristics & Features
Collection
AquaSense®
Color Finish Category
Greys
Color Finish Name
Grey
Faucet Part Type
Key
Material
Plastic
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
889934082906