Rigid Lavatory Enclosure Vandal Guard in White
AquaSense® Rigid Lavatory Enclosure Vandal Guard in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Provides a physical barrier to protect under-sink components from vandalism
- Individually cut to fit the shape of lavatory bottom
- 20" x 18" shield fits most commercial lavatories
- Rigid plastic provides durable protection
- White color blends with most commercial restroom fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Fits Brand:
- Zurn
- Height:
- 17 in
- Installation Type:
- Vertical Mount
- Length:
- 16 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240575479
- Width:
- 12-9/10 in