This product requires certification to purchase.

Sealed Battery Housing for ZTR Flush Valves

Zurn

AquaSense® Sealed Battery Housing for ZTR Flush Valves

  • Fast #
  • Part #ZPTR6200BATT
  • Item #7576468
  • Manufacturer Part #PTR6200-BATT
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sealed Battery Housing for ZTR Flush Valves

  • Fast #
  • Part #ZPTR6200BATT
  • Item #7576468
  • Manufacturer Part #PTR6200-BATT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sealed battery housing holds 4 AA batteries
  • For use with Eco Vantage® ZTR piston flush valves
  • 3-year limited warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Battery Size:
AA
Battery Type:
Alkaline
Brand Model Compatibility:
ZTR Flush Valves
CE Approved:
No
Collection:
AquaSense®
Color Finish Name:
Blue
Depth:
7 in
Height:
4 in
Length:
7 in
Smart Home Enabled:
No
UL Listed:
No
UPC:
889934001525
Volts:
6V
Weight:
0.1 lb
Width:
6 in