This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter & Thermostatic Mixing Valve

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter & Thermostatic Mixing Valve

  • Fast #
  • Part #ZUNZ6915XLCWBTMV1
  • Item #9918301
  • Manufacturer Part #Z6915-XL-CWB-TMV-1
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Connecting Wire for Plug-In Power Converter & Thermostatic Mixing Valve

  • Fast #
  • Part #ZUNZ6915XLCWBTMV1
  • Item #9918301
  • Manufacturer Part #Z6915-XL-CWB-TMV-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Integral 4” deck-mount body has a sleek and clean appearance
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Hardwired power connection provides ongoing and long-lasting reliability
  • Single-faucet thermostatic mixing valve senses changes in the outlet temperature and adjusts hot or cold water flow to reach the pre-set temperature, increasing comfort and preventing scalding
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
12
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
Height:
6
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-7/8
Spout Reach:
6-3/4
Trim Only:
No
Type:
ZUNZ6915XLCWBTMV1
UPC:
889934217186
Volts:
7.5V
WaterSense Labeled:
Yes
Width:
10