Sensor Bathroom Sink Faucet in Chrome Plated with Thermostatic Mixing Valve
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Heavy-duty cast brass body
- Battery, plug-in, hardwired, or hydropower
- 3 year warranty
- Streamlined design with concealed aerator reduces opportunity for vandalism
- Inlet for a 1/2 in. ball rise
- Equipped infrared convergence-type proximity sensor with customizable features, such as time out durations that can adapt to any environment
- Occupant detection infrared convergence-type proximity sensor
- 30-second time out feature
- 4 “AA” alkaline batteries
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8
- Spout Reach:
- 5-1/8
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 889934217285
- Vandal Resistant:
- No
- Width:
- 12