Sensor Bathroom Sink Faucet in Chrome
AquaSense® Sensor Bathroom Sink Faucet in Chrome
Product Details
Product Details
- Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- 6 VDC plug-in power converter for an efficient and reliable power supply
- Convergence-type proximity sensor precisely detects users reducing water waste
- Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
- 4 in. cover plate hides additional holes leaving a neat and clean appearance
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
- ADA compliant
- 3 year warranty
- Infrared convergence-type proximity sensor
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Restrooms
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/16
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 7
- IAPMO Listed:
- No
- Length:
- 12
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Plug-in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-11/16
- Spout Reach:
- 5-1/2
- Spout Type:
- Fixed
- Stream Type:
- Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 889934216639
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No