Sensor Bathroom Sink Faucet in Chrome
AquaSense® Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Z6913-XL - AQUASENSE® deck mount sensor faucets are ideal for high-use applications where durability and hands-free operation are necessary. Available in multiple flow rates and power configurations
- Infrared proximity sensor
- Heavy-duty cast brass body
- Available with battery, plug-in, hardwired, or Hydro Generator
- 3 year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Restrooms
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 10 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 6-5/16 in
- Stream Type:
- Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240386969
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in