This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Zurn Polished Chrome Centerset Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #Z6915-XL
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XL
  • Item #4030304
  • Manufacturer Part #Z6915-XL
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn Polished Chrome Centerset Sensor Bathroom Sink Faucet
Zurn Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #Z6915-XL
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XL
  • Item #4030304
  • Manufacturer Part #Z6915-XL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Brookshire, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integral 4” deck-mount body has a sleek and clean appearance
  • Water-efficient and vandal-proof 1.5 gpm aerator with 30-second timeout feature saves water and money
  • Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
  • Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® Hydroelectric Generator power options are available for continued operation in high-usage environments
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Height:
7-5/16 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
8-5/16 in
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-7/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
UPC:
670240381599
Width:
12 in