Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Infrared proximity sensor
- Heavy-duty cast brass body
- Battery, plug-in, hardwired, or hydropower
- 3 year warranty
- In-line filter
- Inlet for a 1/2 in. ball rise
- 1.5 gpm vandal resistant aerator
- Occupant detection infrared convergence-type proximity sensor
- 30-second time out feature
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Restrooms
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, Plug-in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-7/8
- Spout Reach:
- 5-3/8
- Spout Type:
- Gooseneck
- Stream Type:
- Spray
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240453968
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No