This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6920XLN
  • Item #9435418
  • Manufacturer Part #Z6920-XL-N
4.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6920XLN
  • Item #9435418
  • Manufacturer Part #Z6920-XL-N
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Improve hygiene and sanitation by using touchless sensor technology
  • Increased clearance and usability from gooseneck faucet design
  • Water-efficient and vandal-proof 0.5 GPM laminar flow
  • Quick installation, battery-powered faucet includes 4-AA batteries and mounting hardware
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • Reduce water usage with 30 second timeout feature
  • ADA compliant
  • 3 year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934172812
Vandal Resistant:
Yes
WaterSense Labeled:
No