Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
- Quick and easy installation with 4 "AA" batteries power electronics
- Vandal-proof 1.0 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
- 4" cover plate conceals additional holes leaving a neat and clean appearance
- Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-15/16
- Spout Reach:
- 4-3/8
- Spout Type:
- Cast
- Stream Type:
- Aerated
- UL Listed:
- No
- UPC:
- 889934196252
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes