This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6936L
  • Item #9435431
  • Manufacturer Part #Z6936-L
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6936L
  • Item #9435431
  • Manufacturer Part #Z6936-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Precise touchless operation reduces the opportunity for germ transference and provides effortless, hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 1.0 gpm aerator, 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • 4" cover plate conceals additional holes leaving a neat and clean appearance
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
4-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-15/16
Spout Reach:
4-3/8
Spout Type:
Cast
Stream Type:
Aerated
UL Listed:
No
UPC:
889934196238
Vandal Resistant:
No
WaterSense Labeled:
Yes