This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6920CP4FC15
  • Item #10394767
  • Manufacturer Part #ZG6920-CP4-FC1.5
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6920CP4FC15
  • Item #10394767
  • Manufacturer Part #ZG6920-CP4-FC1.5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense compliant
  • New aesthetics with slim and sleek design and smaller sensor eye
  • Deck-mount Single Post
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 / CSA B125.1
Bathroom Faucet Type:
Sensor
CEC Compliant:
Not for Sale in CA
CSA Certified:
IAPMO R&T
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-11/16 in
Height:
12-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-11/16 in
Maximum Deck Thickness:
3 in
Number of Handles:
No Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
12-1/4 in
Spout Reach:
5-11/16 in
Spout Type:
Gooseneck
UPC:
889934241037
WaterSense Labeled:
No
Width:
2-1/4 in